T17 - 1/2" T Form 7 Feraloy Conduit Body

Killark

  • $15.54 (Each)
  • $15.54 (Each)
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
T17
Manufacturer
Killark
Manufacturer's Part Number
T17
Description
1/2" T Form 7 Feraloy Conduit Body
1/2" T Hub, Iron Form 7 Conduit Body
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936011301 / 0783936011301 / 00783936011301
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.54 (Each)
Resources
Images
 
 
T17 - Small Image
 
T17 - Large Image
Attachments
 
 
T17 - Specification Sheet
Other Links
 
 
T17 - Other
 
T17 - Other
 
T17 - Other
 
T17 - Other
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
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Hub Size
1/2"
Height
2
Width
3
Length
6
Descriptions
Description
1/2" T FORM 7 FERALOY CONDUIT BODY
Product Type
Form 7, CNDT Body, 1/2 Type T Iron
extra long description
KLRK T17 FORM 7, CNDT BODY, 1/2 TYP
Long Description
1/2" T Hub, Iron Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
series
Duraloy 7
GTIN
00783936011301
UPC
783936011301
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T17.
Jump To:

Cross Referenced

These items are similar to T17 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T17 Appleton Electric 00781381507066
T17 Eaton Crouse-Hinds 00782274626000
T17 Killark 00783936011301
T17 O-Z Gedney 00783126517064
T17 Thomas & Betts 00786210924977
T17 Thomas & Betts Conduit n/a
T1G7 Topaz 00751338869356

* All prices subject to change.

Begin Live Chat