T27SA - 3/4 Al T FM7 CND BD

Killark

  • $22.18 (Each)
  • $22.18 (Each)

  • $110.90 (Per 5)

Availability: Currently Out Of Stock
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
T27SA
Manufacturer
Killark
Manufacturer's Part Number
T27SA
Description
3/4 Al T FM7 CND BD
3/4" T Hub, Aluminum Form 7 Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080314 / 0783936080314 / 00783936080314
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.18 (Each)
Standard Packaging
$110.90 (Per 5)
Resources
Images
 
 
T27SA - Small Image
 
T27SA - Large Image
Attachments
 
 
T27SA - Specification Sheet
Other Links
 
 
T27SA - Other
 
T27SA - Other
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
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Hub Size
3/4"
Height
3
Width
3
Length
7
Descriptions
Description
3/4 AL T FM7 CND BD
extra long description
KLRK T27SA ECORROSAFE7 3/4" T COND
Product Type
ECORROSAFE7 3/4" T Cond Bdy
Long Description
3/4" T Hub, Aluminum Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
T27SA
series
Duraloy 7
GTIN
00783936080314
UPC
783936080314
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
3.25
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T27SA.
Jump To:

Cross Referenced

These items are similar to T27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T27-SA Appleton Electric 781381600989
T27-SA Eaton Crouse-Hinds 00782274626659
T27SA Killark 00783936080314
T27-SA O-Z Gedney 00781381600989
T27SA Thomas & Betts 00786210104195

* All prices subject to change.

Begin Live Chat