TB37SA - 1 Hub Alum Cond Body

Killark

  • $34.91 (Each)
  • $34.91 (Each)

  • $69.82 (Per 2)

Availability: Currently Out Of Stock
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
TB37SA
Manufacturer
Killark
Manufacturer's Part Number
TB37SA
Description
1 Hub Alum Cond Body
1" TB Hub, Aluminum Form 7 Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783936080727 / 00783936080727
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.91 (Each)
Standard Packaging
$69.82 (Per 2)
Resources
Images
 
 
TB37SA - Small Image
 
TB37SA - Large Image
Attachments
 
 
TB37SA - Specification Sheet
Other Links
 
 
TB37SA - Other
 
TB37SA - Other
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
Powder Epoxy Paint
Color
Gray
Dimensions and Weight
Hub Size
1"
Height
4
Width
4
Length
8
Descriptions
Description
1 HUB ALUM COND BODY
extra long description
KLRK TB37SA CORROSAFE7 1" TB COND B
Product Type
CORROSAFE7 1" TB Cond Bdy
Long Description
1" TB Hub, Aluminum Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
TB37SA
series
Duraloy 7
GTIN
00783936080727
UPC
783936080727
Taxonomies, Classifications, and Categories
Type
Conduit Body
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
1.7
Carton
1
Package
2
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB37SA.
Jump To:

Cross Referenced

These items are similar to TB37SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TB37-SA Appleton Electric 781381601078
TB37-SA Eaton Crouse-Hinds 00782274631110
TB37SA Killark 00783936080727
TB37-SA O-Z Gedney 00781381601078
TB37SA Thomas & Betts 00786210104409

* All prices subject to change.

Begin Live Chat