UGP20231 - 20 Amp 2W 3P 125V Plug 3/4 Hub SGL Gang Dead End

Killark

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
UGP20231
Manufacturer
Killark
Manufacturer's Part Number
UGP-20231
Description
20 Amp 2W 3P 125V Plug 3/4 Hub SGL Gang Dead End
Ugp Series - Aluminum 20 Amp 125VAC Interchangeable Blade Style Plug -Nema Configuration 5-20P
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783936991955 / 00783936991955
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UGP20231 - Large Image
 
UGP20231 - Large Image
Attachments
 
 
UGP20231 - Specification Sheet
Features
Wire Size
12 or 14
Voltage Rating
125 VAC
Poles
2
amperage rating
20
Number of Wires
3
Material
Copper-free aluminum (less than 4/10 of 1%)
Phase
1
Dimensions and Weight
Length
3.36
Width
1.69
Descriptions
Description
20 AMP 2W 3P 125V PLUG 3/4 HUB SGL GANG DEAD END
Product Type
20A Plug 5-20P
extra long description
KLRK UGP-20231 20A PLUG 5-20P
Special Features
ACCEPTOR plugs conform to NEMA configurations and can be used with standard receptacles in non-hazardous areas to maximize equipment utilization. The system's "turn to engage" feature locks in plug and can be used to prevent accidental disengagement of cr
Long Description
UGP SERIES - ALUMINUM 20 AMP 125VAC INTERCHANGEABLE BLADE STYLE PLUG -NEMA CONFIGURATION 5-20P
Additional Information
Cord Type
S, SO, ST, or STO
Manufacturer Information
Manufacturers Part Number
UGP-20231
Brand
KILLARK
GTIN
00783936991955
UPC
783936991955
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Aluminum interchangeable blade style plug
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
nema rating
5-20P;NEMA 3, 7BCD, 9FG
Application
Petroleum refineries, chemical plants, wet/damp areas, corrosive environments, petroleum plants, grain elevators/feed mills, flour and feed mills, and indoor or outdoor locations
standard
UL, CSA
environmental conditions
Wet and hazardous locations
You must have an account to view stock levels

* All prices subject to change.