UGR020231 - 20A125V Recpt

Killark

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UGR020231
Manufacturer
Killark
Manufacturer's Part Number
UGRO-20231
Description
20A125V Recpt
Ugr Series - Aluminum 20 Amp 125V Interchangeable Blade Style Receptacle- 2P 3W Circuit - Nema Configuration 5-20R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936991979 / 0783936991979 / 00783936991979
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UGR020231 - Large Image
 
UGR020231 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
Poles
2
amperage rating
20
Number of Wires
3
Dimensions and Weight
Width
3
Depth
4-3/16
Height
6
Descriptions
Description
20A125V RECPT
extra long description
KLRK UGRO-20231 ACCEPTOR RECEPTACLE
Product Type
Acceptor Receptacle 120V
Long Description
UGR SERIES - ALUMINUM 20 AMP 125V INTERCHANGEABLE BLADE STYLE RECEPTACLE- 2P 3W CIRCUIT - NEMA CONFIGURATION 5-20R
Special Features
All external hardware is 316 stainless steel to provide low maintenance and long life. Factory sealed chamber in UGR receptacle contains switch's arcing components. No additional external seals are required, except in Group B applications. Receptacles are
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
UGRO-20231
GTIN
00783936991979
UPC
783936991979
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Aluminum interchangeable blade style receptacle and box
Availability
Status
Inactive
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 7BCD, 9FG
Application
Petroleum refineries, chemical plants, wet/damp areas, corrosive environments, petroleum plants, grain elevators/feed mills, flour and feed mills, and indoor or outdoor locations
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UGR020231.
Jump To:

Similar Items

Similar items are close alternatives to UGR020231, though they may not be 100% alike.

Acceptor Recpt, 20A 125V Quick-Wire
  • Our Part #: UGR020231QW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UGR0-20231QW
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($503.34) ·
UGR020231QW - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$503.34

Each

QTY:
Each
Add
Receptacle, 20 A, 125 V Ac, Acrylic Painted Die-Cast Copper Free Aluminum, 0.89 ...
  • Our Part #: ENR5201
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ENR5201
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($1,724.62) ·
ENR5201 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$862.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UGR020231 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFSR2023 Appleton Electric 00781381288057
ENR5201 Appleton Electric 00781381815024
ENR5201 Eaton Crouse-Hinds 00782274310954
UGRO-20231 Killark 00783936991979

* All prices subject to change.

Begin Live Chat