UNY1 - 1/2 STL. Union

Killark

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNY1
Manufacturer
Killark
Manufacturer's Part Number
UNY1
Description
1/2 STL. Union
Un Series - Iron Union - Male/Female - Hub Size ½"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010410 / 0783936010410 / 00783936010410
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UNY1 - Small Image
 
UNY1 - Large Image
Attachments
 
 
UNY1 - Specification Sheet
Other Links
 
 
UNY1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Width
2
Length
3
Hub Size
1/2"
Height
2
Descriptions
Description
1/2 STL. UNION
Long Description
UN Series - Iron Union - Male/Female - Hub Size ½"
Special Features
Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.
extra long description
KLRK UNY1 STEEL UNION, 1/2" MALE
Product Type
Steel Union, 1/2" Male
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
UNY1
series
UNY
GTIN
00783936010410
UPC
783936010410
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Male to Female Union
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
standard
UL, CSA
Application
UNY unions are used to connect two pieces of conduit or attach conduit to junction boxes, fittings, or devices. Permits removal of equipment without turning or removal of conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat