VAG100 - Guard

Killark

  • $110.60 (Each)
  • $110.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VAG100
Manufacturer
Killark
Manufacturer's Part Number
VAG-100
Description
Guard
V Series - 100 Series Vaportite Guard
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Guards Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111525 - Incandescent fixture
UPC/EAN/GTIN
783936670027 / 0783936670027 / 00783936670027
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.60 (Each)
Resources
Images
 
 
VAG100 - Small Image
 
VAG100 - Large Image
Attachments
 
 
VAG100 - Specification Sheet
Brochures
 
 
VAG100 - Brochure
Other Links
 
 
VAG100 - Other
 
VAG100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Material
Copper-free aluminum (less than 4/10 of 1%)
Material, Color, and Finish
Finish
Electrostatically applied epoxy/polyester finish
Color
Gray
Style
Guard
Dimensions and Weight
Length
4-1/4"
Width
4-1/4"
Height
7"
Descriptions
Description
GUARD
Product Type
Guard 100 Series
Long Description
V SERIES - 100 SERIES VAPORTITE GUARD
Special Features
100 Series Vaportite guard.
extra long description
KLRK VAG-100 GUARD 100 SERIES
Manufacturer Information
Manufacturers Part Number
VAG-100
Brand
KILLARK
GTIN
00783936670027
UPC
783936670027
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Aluminum guard
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
For use with V Series lighting.
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat