VBC1 - VBC1 1/2 V/T Splice Box

Killark

  • $98.73 (Each)
  • $98.73 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VBC1
Manufacturer
Killark
Manufacturer's Part Number
VBC-1
Description
VBC1 1/2 V/T Splice Box
V Series Splice Box - Ceiling Mount With Three Close-Up Plugs - Hub Size ½"
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111525 - Incandescent fixture
UPC/EAN/GTIN
783936680002 / 0783936680002 / 00783936680002
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.73 (Each)
Resources
Images
 
 
VBC1 - Small Image
 
VBC1 - Large Image
Attachments
 
 
VBC1 - Specification Sheet
Brochures
 
 
VBC1 - Brochure
Other Links
 
 
VBC1 - Other
 
VBC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Style
Ceiling mount splice box
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Length
1
Height
3
Width
3
Descriptions
extra long description
KLRK VBC-1 SPLICE BX CEILING MT 1/2
Description
VBC1 1/2 V/T SPLICE BOX
Product Type
Splice BX Ceiling MT 1/2" Hub W/ 3 Plugs
Long Description
V Series Splice Box - Ceiling Mount with Three Close-Up Plugs - Hub Size ½"
Special Features
Ceiling mount splice box with 3 close-up plugs for V Series.
Manufacturer Information
Manufacturers Part Number
VBC-1
Brand
KILLARK
series
V Series;VSL
GTIN
00783936680002
UPC
783936680002
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Aluminum Ceiling Mount Splice Box
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
For use with V Series lighting.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat