VCG100 - VCG100 CLR V/T Globe

Killark

  • $51.84 (Each)
  • $51.84 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VCG100
Manufacturer
Killark
Manufacturer's Part Number
VCG-100
Description
VCG100 CLR V/T Globe
V Series - Clear Glass Globe - 150 W A-21 Lamp
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Globes Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111525 - Incandescent fixture
UPC/EAN/GTIN
783936710013 / 0783936710013 / 00783936710013
Weight per unit
1.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.84 (Each)
Resources
Images
 
 
VCG100 - Small Image
 
VCG100 - Large Image
Attachments
 
 
VCG100 - Specification Sheet
Brochures
 
 
VCG100 - Brochure
Other Links
 
 
VCG100 - Other
 
VCG100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Material
Glass
Material, Color, and Finish
Color
Clear
Style
Clear globe
Dimensions and Weight
Length
3-11/32"
Width
3-11/32"
Height
6-11/16"
Descriptions
Description
VCG100 CLR V/T GLOBE
Long Description
V SERIES - CLEAR GLASS GLOBE - 150 W A-21 LAMP
Special Features
Clear globe for V Series lighting.
Product Type
STD. 100W Clear Glass Globe
extra long description
KLRK VCG-100 STD. 100W CLEAR GLASS
Manufacturer Information
Manufacturers Part Number
VCG-100
Brand
KILLARK
GTIN
00783936710013
UPC
783936710013
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Glass globe
Packaging
Weight per each
1.11
Carton
1
Uses, Certifications, and Standards
Application
For use with V Series lighting.
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat