VGA1 - Vga-1 1/2 V/T Splice Box

Killark

  • $37.07 (Each)
  • $37.07 (Each)

  • $185.35 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGA1
Manufacturer
Killark
Manufacturer's Part Number
VGA-1
Description
Vga-1 1/2 V/T Splice Box
Vga Series - VSL Splice Box - Pendant Mount - Hub Size 1/2 In
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39111525 - Incandescent fixture
UPC/EAN/GTIN
783936750019 / 0783936750019 / 00783936750019
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.07 (Each)
Standard Packaging
$185.35 (Per 5)
Resources
Images
 
 
VGA1 - Small Image
 
VGA1 - Large Image
Attachments
 
 
VGA1 - Specification Sheet
Brochures
 
 
VGA1 - Brochure
Other Links
 
 
VGA1 - Other
 
VGA1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Lamp Included
NO
Material, Color, and Finish
Color
Gray
Style
Pendant mount splice box
Finish
Powder Epoxy Paint
Dimensions and Weight
Width
3.75
Height
5.5
Length
6.88
Descriptions
Description
VGA-1 1/2 V/T SPLICE BOX
Product Type
Splice Box Pendant Mount 1/2"
extra long description
KLRK VGA-1 SPLICE BOX PENDANT MOUNT
Long Description
VGA Series - VSL Splice Box - Pendant Mount - Hub Size 1/2 In
Special Features
Pendant mount splice box for V Series.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
VGA-1
series
V Series;VSL
GTIN
00783936750019
UPC
783936750019
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Aluminum Pendant Mount Splice Box
Packaging
Weight per each
0.41
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For use with V Series lighting.
Mounting
PENDANT
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat