VGH1 - VGH-1 1/2 V/T Splice Box

Killark

  • $37.07 (Each)
  • $37.07 (Each)

  • $185.35 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGH1
Manufacturer
Killark
Manufacturer's Part Number
VGH-1
Description
VGH-1 1/2 V/T Splice Box
VGH Series - VSL Splice Box - Ceiling Mount - Hub Size 1/2 In
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39111525 - Incandescent fixture
UPC/EAN/GTIN
783936750071 / 0783936750071 / 00783936750071
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.07 (Each)
Standard Packaging
$185.35 (Per 5)
Resources
Images
 
 
VGH1 - Small Image
 
VGH1 - Large Image
Attachments
 
 
VGH1 - Specification Sheet
Brochures
 
 
VGH1 - Brochure
Other Links
 
 
VGH1 - Other
 
VGH1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Lamp Included
NO
Material, Color, and Finish
Style
Ceiling mount splice box
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Width
3.75
Height
5.5
Length
6.88
Descriptions
Description
VGH-1 1/2 V/T SPLICE BOX
Product Type
Splice BX Ceiling MT 1/2" Hub W/ 1 Hole
extra long description
KLRK VGH-1 SPLICE BX CEILING MT 1/2
Long Description
VGH Series - VSL Splice Box - Ceiling Mount - Hub Size 1/2 In
Special Features
Ceiling mount splice box for V Series.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
VGH-1
series
V Series;VSL
GTIN
00783936750071
UPC
783936750071
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Aluminum Ceiling Mount Splice Box
Packaging
Weight per each
0.36
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
CEILING
Application
For use with V Series lighting.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat