VGX2 - VGX-2 3/4 V/T Splice Box

Killark

  • $56.47 (Each)
  • $56.47 (Each)

  • $282.35 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGX2
Manufacturer
Killark
Manufacturer's Part Number
VGX-2
Description
VGX-2 3/4 V/T Splice Box
VGX Series - VSL Splice Box - Ceiling Mount - Hub Size 3/4 In
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39111525 - Incandescent fixture
UPC/EAN/GTIN
783936750149 / 0783936750149 / 00783936750149
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.47 (Each)
Standard Packaging
$282.35 (Per 5)
Resources
Images
 
 
VGX2 - Small Image
 
VGX2 - Large Image
Attachments
 
 
VGX2 - Specification Sheet
Brochures
 
 
VGX2 - Brochure
Other Links
 
 
VGX2 - Other
 
VGX2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Lamp Included
NO
Material, Color, and Finish
Style
Ceiling mount splice box
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Width
3.75
Height
5.5
Length
6.88
Descriptions
Description
VGX-2 3/4 V/T SPLICE BOX
Product Type
Splice BX Ceiling MT 3/4" Hub W/ 4 Holes
Long Description
VGX Series - VSL Splice Box - Ceiling Mount - Hub Size 3/4 In
Special Features
Ceiling mount splice box for V Series.
extra long description
KLRK VGX-2 SPLICE BX CEILING MT 3/4
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
VGX-2
series
V Series;VSL
GTIN
00783936750149
UPC
783936750149
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Aluminum Ceiling Mount Splice Box
Packaging
Weight per each
0.52
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
CEILING
Application
For use with V Series lighting.
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat