VMG17 - Globe

Killark

  • $63.70 (Each)
  • $63.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VMG17
Manufacturer
Killark
Manufacturer's Part Number
VMG17
Description
Globe
VM Series 5½" Globe
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Globes Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111612 - Area lighting
UPC/EAN/GTIN
783936780993 / 0783936780993 / 00783936780993
Weight per unit
3.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.70 (Each)
Resources
Images
 
 
VMG17 - Small Image
 
VMG17 - Large Image
Attachments
 
 
VMG17 - Specification Sheet
Brochures
 
 
VMG17 - Brochure
Other Links
 
 
VMG17 - Other
 
VMG17 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Style
5-1/2" globe
Color
Clear
fixture material
Glass
Dimensions and Weight
Size
7.53" H x 5.46" W x 5.46" D
Descriptions
Description
GLOBE
Product Type
Discontinued-VM 5-1/2" Globe
Long Description
VM Series 5½" Globe
extra long description
KLRK VMG17 DISCONTINUED-VM 5-1/2" G
Special Features
VM Series Optic
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
VMG17
series
VM
GTIN
00783936780993
UPC
783936780993
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Glass 5-1/2" globe
Packaging
Weight per each
3.72
Carton
1
Uses, Certifications, and Standards
Application
For use with V Series lighting.
environmental conditions
Hazardous and wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat