VP1034 - 100A 3W4P P&S Plug

Killark

  • $520.63 (Each)
  • $520.63 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
VP1034
Manufacturer
Killark
Manufacturer's Part Number
VP1034
Description
100A 3W4P P&S Plug
Plug, 100 A, 600 V Ac;250 V DC, 4 Poles, 3 Wires, Box Terminal, 4.25 In Diameter, 10-7/8 In Length
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Pin & Sleeve Devices
UNSPSC
N/A
UPC/GTIN
783936077703 / 00783936077703
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$520.63 (Each)
Resources
Images
 
 
VP1034 - Small Image
 
VP1034 - Large Image
Specifications Sheets
 
 
VP1034 - Specification Sheet
Features
Number of Wires
3
Material
Body-Copper-Free Aluminum;Contacts-Brass;Spring Tensioner-Patented Beryllium Copper;External Screws-316 Stainless Steel
Terminal Type
Box Terminal
Current Rating
100 A
Voltage Rating
600 V ac;250 V dc
Material, Color, and Finish
Finish
Baked Powder Epoxy/Polyester Finish
Dimensions and Weight
Diameter
4.25 in
Length
10-7/8 in
Descriptions
Product Type
Plug
Description
100A 3W4P P&S PLUG
Special Features
"Increased Safety" Type Box Terminals with Gripper Ribs Securely Clamp Around Conductors
Long Description
Plug, 100 A, 600 V ac;250 V dc, 4 Poles, 3 Wires, Box Terminal, 4.25 in Diameter, 10-7/8 in Length
Features
VersaMate(R) metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Short Description
Plug, 100 A, 600 VAC;250 V dc, Body-Copper-Free Aluminum;Contacts-Brass;Spring Tensioner-Patented Beryllium Copper;External Screws-316 Stainless Steel, 4.25 in Dia
Additional Information
package quantity
1 PK
Standards Met
UL File No. E10757 Certified;CSA Certified File No. LR111846
Manufacturer Information
Brand
Hubbell--Killark
Manufacturers Part Number
VP1034
GTIN
00783936077703
UPC
783936077703
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4x
Application
Indoor or Outdoor;Wet;Cold;Hosedown;Hazardous or Corrosive Areas;Pulp & Paper Mills;Electrical Power Plants;Petrochemical Plants;Wastewater Treatment;Marine;Docks;Ports;Construction Sites;Breweries;Reneries;Chemical Plants;Grain Facilities;Textile Manufacturing;Food Processing Facilities
You must have an account to view stock levels

* All prices subject to change.