VP6475 - 4W4P 60A Plug

Killark

  • $378.40 (Each)
  • $378.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VP6475
Manufacturer
Killark
Manufacturer's Part Number
VP6475
Description
4W4P 60A Plug
60A 4 Pole 4 Wire Plug Assembly
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783936834511 / 0783936834511 / 00783936834511
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$378.40 (Each)
Resources
Other Links
 
 
VP6475 - Other
 
VP6475 - Other
 
VP6475 - Other
Images
 
 
VP6475 - Large Image
 
VP6475 - Small Image
Brochures
 
 
VP6475 - Brochure
Attachments
 
 
VP6475 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250;600
Phase
3
Number of Wires
4
Poles
4
Wire Size
6-4;6-5
amperage rating
60
Material
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper
Dimensions and Weight
Size
8.81 in x 3.68 in x 3.68 in
Descriptions
Description
4W4P 60A PLUG
Product Type
60A 4W4P Plug Assy
extra long description
KLRK VP6475 60A 4W4P PLUG ASSY
Long Description
60A 4 Pole 4 Wire Plug Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Additional Information
Cord Type
G, W, S, SO, STO, or similar
Manufacturer Information
Manufacturers Part Number
VP6475
Brand
KILLARK
series
VersaMate
GTIN
00783936834511
UPC
783936834511
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4X, 7BCD, 9FG
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
environmental conditions
Wet and hazardous locations
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat