VPR204113 - 200A 4W4P Conn Assy

Killark

  • $2939.82 (Each)
  • $2,939.82 (Each)

Available from manufacturer.
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
VPR204113
Manufacturer
Killark
Manufacturer's Part Number
VPR204113
Description
200A 4W4P Conn Assy
Connector, 600 Vac At 50 to 400 HZ/250 VDC; 200 Ampere; 4 Pole; 4 Wire; Grounding Style 1, Shell; 0.653 Inch; Electrostatically Applied Epoxy/Polyester Coated Copper Free Aluminum; Approval Ul, Csa; Versamate[R] Brand
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
783936833095 / 00783936833095
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,939.82 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
VPR204113 - Large Image
Attachments
 
 
VPR204113 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 AMPERE
Material
ELECTROSTATICALLY APPLIED EPOXY/POLYESTER COATED COPPER FREE ALUMINUM
Poles
798
Voltage Rating
600 VAC AT 50 TO 400 HZ/250 VDC
Descriptions
Commodity Description
Gen Purpose Wiring Devices - Plugs, Conn, Inlets, Etc.
Description
200A 4W4P CONN ASSY
Long Description
CONNECTOR, 600 VAC AT 50 TO 400 HZ/250 VDC; 200 AMPERE; 4 POLE; 4 WIRE; GROUNDING STYLE 1, SHELL; 0.653 INCH; ELECTROSTATICALLY APPLIED EPOXY/POLYESTER COATED COPPER FREE ALUMINUM; APPROVAL UL, CSA; VERSAMATE[R] BRAND
Product Type
Connector
Additional Information
Maximum Cable Outer Diameter
0.653 INCH
Manufacturer Information
Brand
Hubbell--Killark
Manufacturers Part Number
VPR204113
GTIN
00783936833095
UPC
783936833095
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of VPR204113.
Jump To:

Cross Referenced

These items are similar to VPR204113 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ARC20044CD Appleton Electric 00781381447621
APR20415 Eaton Crouse-Hinds 00782274057385
APR20417 Eaton Crouse-Hinds 00782274057408
APRL20418 Eaton Crouse-Hinds 00662276121706
VPR204113 Killark 00783936833095
JCS2044F Thomas & Betts 00708917148746
ARC20044E Appleton Electric 00781381447676
APR20418 Eaton Crouse-Hinds 00782274057439
HBL4200CS1W Raco 00783585011462

* All prices subject to change.

Begin Live Chat