VR1031 - 100A 3W3P RCPT

Killark

  • $546.14 (Each)
  • $546.14 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VR1031
Manufacturer
Killark
Manufacturer's Part Number
VR1031
Description
100A 3W3P RCPT
100A 3 Pole 3 Wire Receptacle Assembly
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834832 / 0783936834832 / 00783936834832
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$546.14 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
VR1031 - Small Image
 
VR1031 - Large Image
Other Links
 
 
VR1031 - Other
 
VR1031 - Other
 
VR1031 - Other
Attachments
 
 
VR1031 - Specification Sheet
Brochures
 
 
VR1031 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
KLRK VR1031 VERSAMATE 100A 3W3P REC
Description
100A 3W3P RCPT
Product Type
Versamate 100A 3W3P Recpt
Long Description
100A 3 Pole 3 Wire Receptacle Assembly
Manufacturer Information
Manufacturers Part Number
VR1031
Brand
KILLARK
GTIN
00783936834832
UPC
783936834832
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat