VR1042 - 3W4P 100A Receptacle

Killark

  • $556.99 (Each)
  • $556.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VR1042
Manufacturer
Killark
Manufacturer's Part Number
VR1042
Description
3W4P 100A Receptacle
100A 3 Pole 4 Wire Receptacle Assembly
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834863 / 0783936834863 / 00783936834863
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$556.99 (Each)
Resources
Images
 
 
VR1042 - Small Image
 
VR1042 - Large Image
Other Links
 
 
VR1042 - Other
 
VR1042 - Other
Attachments
 
 
VR1042 - Specification Sheet
Brochures
 
 
VR1042 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
250;600
Number of Wires
3
Poles
4
Wire Size
extra flex: #4-#2;Regular stranding: #4-#2
Dimensions and Weight
Size
5.37 in x 4.25 in x 4.75 in
Descriptions
Description
3W4P 100A RECEPTACLE
Product Type
Versamate 100A 3W4P Recpt
extra long description
KLRK VR1042 VERSAMATE 100A 3W4P REC
Long Description
100A 3 Pole 4 Wire Receptacle Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Manufacturer Information
Manufacturers Part Number
VR1042
Brand
KILLARK
series
VersaMate
GTIN
00783936834863
UPC
783936834863
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4x
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat