VR641 - 60A 4W4P RCPT

Killark

  • $377.15 (Each)
  • $377.15 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VR641
Manufacturer
Killark
Manufacturer's Part Number
VR641
Description
60A 4W4P RCPT
60A 4 Pole 4 Wire Receptacle Assembly
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834535 / 0783936834535 / 00783936834535
Weight per unit
2.5499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$377.15 (Each)
Resources
Images
 
 
VR641 - Small Image
 
VR641 - Large Image
Attachments
 
 
VR641 - Specification Sheet
Brochures
 
 
VR641 - Brochure
Other Links
 
 
VR641 - Other
 
VR641 - Other
 
VR641 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
extra flex: #6-#4;Regular stranding: #6-#4
Voltage Rating
250;600
Number of Wires
4
Poles
4
amperage rating
60
Dimensions and Weight
Size
4.5 in x 4.25 in x 4.66 in
Descriptions
extra long description
KLRK VR641 60A 4W4P RECP ASSY
Description
60A 4W4P RCPT
Product Type
60A 4W4P Recp Assy
Long Description
60A 4 Pole 4 Wire Receptacle Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Manufacturer Information
Manufacturers Part Number
VR641
Brand
KILLARK
series
VersaMate
GTIN
00783936834535
UPC
783936834535
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
2.5499
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4x
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat