VRE23 - Back Box

Killark

  • $49.19 (Each)
  • $49.19 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VRE23
Manufacturer
Killark
Manufacturer's Part Number
VRE23
Description
Back Box
Versamate Series - 30A, 3/4" Dead-End Back Box
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834313 / 0783936834313 / 00783936834313
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.19 (Each)
Resources
Images
 
 
VRE23 - Small Image
 
VRE23 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
extra flex: #10-#9;Regular stranding: #10-#6
Dimensions and Weight
Depth
3-11/16
Width
4-1/4
Height
4-7/8
Descriptions
Description
BACK BOX
Long Description
Versamate Series - 30A, 3/4" Dead-End Back Box
Special Features
For use with Versamate Series Receptacles.
Product Type
Back Box E-Type 3/4" 30a
extra long description
KLRK VRE23 BACK BOX E-TYPE 3/4" 30A
Manufacturer Information
Manufacturers Part Number
VRE23
series
VersaMate
Brand
KILLARK
GTIN
00783936834313
UPC
783936834313
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Aluminum splice box
Packaging
Weight per each
1.2999
Carton
1
Uses, Certifications, and Standards
Mounting
Mounting holes
nema rating
NEMA 3, 4, 4x
standard
UL, CSA
Application
VERSAMATE metallic pin and sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers, and similar apparatus. Suitable fo
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat