X47SA - 1 1/4 Hub Alum Cond Body

Killark

  • $122.41 (Each)
  • $122.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
X47SA
Manufacturer
Killark
Manufacturer's Part Number
X47SA
Description
1 1/4 Hub Alum Cond Body
1-1/4" X Hub, Aluminum Form 7 Conduit Body,
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080611 / 0783936080611 / 00783936080611
Weight per unit
1.3099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.41 (Each)
Resources
Images
 
 
X47SA - Small Image
 
X47SA - Large Image
Attachments
 
 
X47SA - Specification Sheet
Other Links
 
 
X47SA - Other
 
X47SA - Other
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Hub Size
1-1/4"
Height
3.75
Width
6
Length
9.625
Descriptions
Description
1 1/4 HUB ALUM COND BODY
extra long description
KLRK X47SA 1 1/4" ALUM CONDUIT BODY
Product Type
1 1/4" Alum Conduit Body "X"
Long Description
1-1/4" X Hub, Aluminum Form 7 Conduit Body,
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
X47SA
series
Duraloy 7
GTIN
00783936080611
UPC
783936080611
Taxonomies, Classifications, and Categories
Type
Conduit Body
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
1.3099
Carton
1
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
You must have an account to view stock levels

* All prices subject to change.