ZN109 - ZN109 1/2 .500-.625 Cord Conn

Killark

  • $19.14 (Each)
  • $19.14 (Each)

  • $478.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZN109
Manufacturer
Killark
Manufacturer's Part Number
ZN109
Description
ZN109 1/2 .500-.625 Cord Conn
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936974231 / 0783936974231 / 00783936974231
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.14 (Each)
Carton
$478.50 (Per 25)
Standard Packaging
$19.14 (Each)
Resources
Images
 
 
ZN109 - Small Image
 
ZN109 - Large Image
Attachments
 
 
ZN109 - Specification Sheet
Other Links
 
 
ZN109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1.56 in x 0.5 in x 2.3 in
Descriptions
extra long description
KLRK ZN109 CONN 90DEG 1/2" .50-.625
Description
ZN109 1/2 .500-.625 CORD CONN
Product Type
Conn 90DEG 1/2" .50-.625 Brown
Long Description
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Manufacturer Information
Manufacturers Part Number
ZN109
Brand
KILLARK
series
Z Series
GTIN
00783936974231
UPC
783936974231
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
90º Cord Connector
Packaging
Weight per each
0.13
Carton
25
Package
1
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electrical Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing requi
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat