ZS109 - ZS109 1/2 .500-.625 Cord Conn

Killark

  • $10.09 (Each)
  • $10.09 (Each)

  • $504.50 (Per 50)

In-Stock: 210 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZS109
Manufacturer
Killark
Manufacturer's Part Number
ZS109
Description
ZS109 1/2 .500-.625 Cord Conn
Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 In Size, 0.5 to 0.625 In Cable/Cord Size, 1.13 In Length, 0.55 In Diameter, NPT Connection, 1/2 In Thread Size, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973500 / 0783936973500 / 00783936973500
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.09 (Each)
Standard Packaging
$504.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
210
Resources
Images
 
 
ZS109 - Small Image
 
ZS109 - Large Image
 
ZS109 - Large Image
Attachments
 
 
ZS109 - Specification Sheet
Other Links
 
 
ZS109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring)
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1/2 in
Length
1.13 in
Diameter
0.55 in
Descriptions
Product Type
Cord Connector
Description
ZS109 1/2 .500-.625 CORD CONN
Long Description
Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 in Size, 0.5 to 0.625 in Cable/Cord Size, 1.13 in Length, 0.55 in Diameter, NPT Connection, 1/2 in Thread Size, 0.1 lb
Features
Z-series aluminum cord connectors are used to secure and seal cords or cables entering enclosures or race-ways. Its neoprene grommet seals out oil and moisture and the nylon retention ring ensure superior holding power.
Short Description
Cord Connector, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring), 1/2 in
Special Features
Corrosion Resists;Neoprene Grommet Seals Out Oil and Moisture;Nylon Retention Ring Ensures Superior Holding
extra long description
KLRK ZS109 1/2" ALUM CORD CONN RANG
Additional Information
Thread Size
1/2 in
Cable/Cord Size
0.5 to 0.625 in
for use with
Secure and Seal Cords or Cables Entering Enclosures or Race-Ways
Connection Type
NPT
Standards Met
UL Listed File:E22698;CSA Certified File:LR73478
package quantity
1 CT;50 Pk
Manufacturer Information
Manufacturers Part Number
ZS109
Brand
KILLARK
Model
Z
series
Z Series
GTIN
00783936973500
UPC
783936973500
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Hazardous Location;Use to secure and seal cords or cables entering enclosures or race-ways
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 210

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
210 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat