ZS205 - ZS205 3/4 .250-.375 Cord Conn

Killark

  • $8.30 (Each)
  • $8.30 (Each)

  • $415.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZS205
Manufacturer
Killark
Manufacturer's Part Number
ZS205
Description
ZS205 3/4 .250-.375 Cord Conn
3/4" Aluminum Cord Connector, Cord Range .250-.375, White
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973562 / 0783936973562 / 00783936973562
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Carton
$415.00 (Per 50)
Standard Packaging
$8.30 (Each)
Resources
Images
 
 
ZS205 - Small Image
 
ZS205 - Large Image
Other Links
 
 
ZS205 - Other
Attachments
 
 
ZS205 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1.29 in x 0.55 in x 1.1 in
Descriptions
Description
ZS205 3/4 .250-.375 CORD CONN
extra long description
KLRK ZS205 3/4" ALUM CORD CONN RANG
Product Type
3/4" Alum Cord Conn Ranges .250-.375
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Long Description
3/4" Aluminum Cord Connector, Cord Range .250-.375, White
Manufacturer Information
Manufacturers Part Number
ZS205
Brand
KILLARK
series
Z Series
GTIN
00783936973562
UPC
783936973562
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight per each
0.1
Carton
50
Package
1
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat