ZS209 - ZS209 3/4 .500-.625 Cord Conn

Killark

  • $10.39 (Each)
  • $10.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZS209
Manufacturer
Killark
Manufacturer's Part Number
ZS209
Description
ZS209 3/4 .500-.625 Cord Conn
3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973586 / 0783936973586 / 00783936973586
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.39 (Each)
Resources
Images
 
 
ZS209 - Small Image
 
ZS209 - Large Image
Attachments
 
 
ZS209 - Specification Sheet
Other Links
 
 
ZS209 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Color
Silver
Dimensions and Weight
Size
1.29 in x 0.55 in x 1.1 in
Descriptions
Description
ZS209 3/4 .500-.625 CORD CONN
extra long description
KLRK ZS209 3/4" ALUM CORD CONN RANG
Product Type
3/4" Alum Cord Conn Ranges .500-.625
Long Description
3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Manufacturer Information
Manufacturers Part Number
ZS209
Brand
KILLARK
series
Z Series
GTIN
00783936973586
UPC
783936973586
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
nema rating
12;13;4;4X
standard
UL, CSA
environmental conditions
Hazardous locations
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat