ZS309 - 1-In .500-.625 Cord Conn

Killark

  • $13.28 (Each)
  • $13.28 (Each)

  • $199.20 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZS309
Manufacturer
Killark
Manufacturer's Part Number
ZS309
Description
1-In .500-.625 Cord Conn
1" Aluminum Cord Connector, Cord Range .500-.625, Brown
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973623 / 0783936973623 / 00783936973623
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.28 (Each)
Standard Packaging
$199.20 (Per 15)
Resources
Images
 
 
ZS309 - Small Image
 
ZS309 - Large Image
Attachments
 
 
ZS309 - Specification Sheet
Other Links
 
 
ZS309 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1.81 in x 0.71 in x 1.6 in
Descriptions
Product Type
Conn STR 1" .500-.625 BRN
Long Description
1" Aluminum Cord Connector, Cord Range .500-.625, Brown
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Description
1-IN .500-.625 CORD CONN
extra long description
KLRK ZS309 CONN STR 1" .500-.625 B
Manufacturer Information
Brand
KILLARK
series
Z Series
Manufacturers Part Number
ZS309
GTIN
00783936973623
UPC
783936973623
Taxonomies, Classifications, and Categories
Type
Straight Cord Connector
Category Description
Industrial cord connectors
Packaging
Weight per each
3.15
Carton
1
Package
15
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat