1005 - Crimping and Cutting Tool For Connectors

Klein Tools

  • $35.92 (Each)
  • $35.92 (Each)

  • $215.52 (Per 6)

In-Stock: 2 available locally (Arlington Branch, TX) ( change location)
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
1005
Manufacturer
Klein Tools
Manufacturer's Part Number
1005
Description
Crimping and Cutting Tool For Connectors
Crimping/Cutting Tool, #22 to 10 Awg Crimping Capacity, Red Handle Color, Plastic Covered Cushioned Handles, Insulated, 9-3/4 In Overall Length, 0.80 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644742040 / 00092644742040
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.92 (Each)
Standard Packaging
$215.52 (Per 6)
Stock Availability
Arlington Branch
2 (Check another store)
DFW RDC
2
All Stores
307
Resources
Attachments
 
 
1005 - Specification Sheet
Images
 
 
1005 - Small Image
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Large Image
 
1005 - Video
360 Images
 
 
1005 - 360 Image
Other Links
 
 
1005 - Other
 
1005 - Other
 
1005 - Other
 
1005 - Other
Specifications Sheets
 
 
1005 - Specification Sheet
 
1005 - Specification Sheet
Brochures
 
 
1005 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
9-3/4 in;247.7 mm
Descriptions
Description
CRIMPING AND CUTTING TOOL FOR CONNECTORS
Extra Long Description
KLE 1005 Crimp, Cutting Tool for Co
Features
The Klein Tools Crimping and Cutting Tool is designed to work with both insulated and non-insulated terminals and connectors. It features a tapered nose which is ideal for working in tight spaces. It also has a specially hardened wire cutter in the nose of the tool.
Long Description
Crimping/Cutting Tool, #22 to 10 AWG Crimping Capacity, Red Handle Color, Plastic Covered Cushioned Handles, Insulated, 9-3/4 in Overall Length, 0.80 lb
Product Type
Crimping/Cutting Tool
Short Description
Crimping/Cutting Tool, 9-3/4 in, Red Handle
Special Features
Tapered Nose Design for Working in Confined Spaces;Specially Hardened Wire Cutter in Nose;Hot-Riveted Joint for Smooth Action and no Handle Wobble
Additional Information
Crimping Capacity
#22 to 10 AWG;4.0 to 0.34 sq.mm
Cutting Capacity
10-22 AWG Insulated and Non-Insulated Terminals
Handle Type
Plastic Covered Cushioned Handles
Insulated/Non-Insulated
Insulated
Made In USA
yes
Media
Yes
Package Quantity
1 CT;4 Pk
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1005
GTIN
00092644742040
UPC
092644742040
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.80 lb;0.36 kg
Weight per each
0.8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts and Crimps Wire 10-22 AWG
Standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 307

Location search:
These alternate items can be purchased instead of 1005.
Jump To:

Similar Items

Similar items are close alternatives to 1005, though they may not be 100% alike.

Cross Referenced

These items are similar to 1005 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
Y10D Burndy 00781810700860
GS-388 Gardner Bender 00032076068851
KP1022 Greenlee 00783310021551
30-429 Ideal Industries 00783250304295
FC10 Irwin Tools n/a
1005 Klein Tools 00092644742040
1006 Klein Tools 00092644742064
J1005 Klein Tools 00092644740015
54054 Morris 00601986540544
TL-CRP NSi Industries 00662381406316
63-601 Philmore n/a
TCC9D Southwire 00032886911217
WT110M Thomas & Betts 00786210805283
WT111-M Thomas & Betts 00786210805290
WT112M Thomas & Betts 00786210712444
100-039 Eclipse n/a

* All prices subject to change.

Begin Live Chat