1011 - Wire Stripper/Cutter 10-20SOLID, 12-22 Awg Stranded

Klein Tools

  • $15.76 (Each)
  • $15.76 (Each)

  • $94.56 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1011
Manufacturer
Klein Tools
Manufacturer's Part Number
1011
Description
Wire Stripper/Cutter 10-20SOLID, 12-22 Awg Stranded
Wire Stripper/Wire Cutter, Steel, Plastic Handle Material, Blue Handle Color, Plastic-Covered Handles, Serrated Nose Jaws to Bend, Shape, or Pull Wire;Holes For Looping Wire Ends, 6-1/8 In Overall Length, 1/2 In Overall Width, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740084 / 00092644740084
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.76 (Each)
Standard Packaging
$94.56 (Per 6)
Resources
Images
 
 
1011 - Small Image
 
1011 - Large Image
 
1011 - Large Image
 
1011 - Large Image
 
1011 - Large Image
 
1011 - Large Image
 
1011 - Large Image
 
1011 - Video
Attachments
 
 
1011 - Specification Sheet
Other Links
 
 
1011 - Other
360 Images
 
 
1011 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Blue
Dimensions and Weight
Overall Length
6-1/8 in;155.6 mm
Descriptions
Product Type
Wire Stripper/Wire Cutter
Features
The versatile Klein Tools Multi-Purpose Wire Stripper and Cutter can strip six standard wire sizes without nicking the wire. The scissor action of the cutting jaw makes clean cuts with little effort. Plastic-covered handles are comfortable to use.
Short Description
Wire Stripper/Wire Cutter, 6-1/8 in, Steel
Long Description
Wire Stripper/Wire Cutter, Steel, Plastic Handle Material, Blue Handle Color, Plastic-Covered Handles, Serrated Nose Jaws to Bend, Shape, or Pull Wire;Holes for Looping Wire Ends, 6-1/8 in Overall Length, 1/2 in Overall Width, 0.23 lb
Special Features
Wire Looping and Bending Holes;Precision-Ground Stripping Holes for Easy Removal of Insulation;Easy-to-Read Wire Gauge Markings on Both Sides for Stripping in Either Direction;Black-Oxide Finish Resists Corrosion
extra long description
KLEIN 1011 Wire Stripper/Cutter 20
Description
WIRE STRIPPER/CUTTER 10-20SOLID,12-22 AWG STRANDED
Additional Information
Handle Type
Plastic-Covered Handles
Jaw Type
Serrated Nose Jaws to Bend, Shape, or Pull Wire;Holes for Looping Wire Ends
Overall Width
1/2 in;13 mm
package quantity
1 CT;6 Pk
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
1011
Brand
Klein Tools
GTIN
00092644740084
UPC
092644740084
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.23 lb;0.10 kg
Weight per each
0.23
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Stripping Six Standard Wire Size without Nicking Wires
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat