1019 - Klein-Kurve Wire Stripper/Crimper/Cutter Multitool

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1019
Manufacturer
Klein Tools
Manufacturer's Part Number
1019
Description
Klein-Kurve Wire Stripper/Crimper/Cutter Multitool
With Klein Tools' Wire Stripper / Crimper / Cutter Multi Tool, You Can Strip, Cut, Twist, Shear and Crimp With One Tool. Features Four Dedicated Crimpers For B Connectors, Insulated and Non-Insulated Terminals Plus Scotchlok® Idc Connectors. This Versatile Tool Twists, Loops and Strips 10-26 Awg Solid and 12-28 Awg Stranded Wires and Cleanly Shears 6-32 and 8-32 Screws. The Reinforced Head Reduces Flex Keeping Stripping Holes Sharp. The Design Is Optimized For Ideal Leverage When Stripping and Crimping.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644745072 / 00092644745072
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1019 - Large Image
 
1019 - Large Image
 
1019 - Large Image
 
1019 - Large Image
 
1019 - Video
Attachments
 
 
1019 - Specification Sheet
Other Links
 
 
1019 - Other
 
1019 - Other
 
1019 - Other
 
1019 - Other
 
1019 - Other
 
1019 - Other
360 Images
 
 
1019 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Gray/Red
Dimensions and Weight
Overall Length
7.75" (19.7 cm)
Descriptions
Description
KLEIN-KURVE WIRE STRIPPER/CRIMPER/CUTTER MULTITOOL
extra long description
KLEIN 1019 Wire Stripper/Crimper Mu
Product Type
Wire Stripper/Crimper Multi-Tool
Features
With Klein Tools' Wire Stripper / Crimper / Cutter Multi Tool, you can strip, cut, twist, shear and crimp with one tool. Features four dedicated crimpers for B connectors, insulated and non-insulated terminals plus Scotchlok® IDC connectors. This versatile tool twists, loops and strips 10-26 AWG solid and 12-28 AWG stranded wires and cleanly shears 6-32 and 8-32 screws. The reinforced head reduces flex keeping stripping holes sharp. The design is optimized for ideal leverage when stripping and crimping.
Long Description
With Klein Tools' Wire Stripper / Crimper / Cutter Multi Tool, you can strip, cut, twist, shear and crimp with one tool. Features four dedicated crimpers for B connectors, insulated and non-insulated terminals plus Scotchlok® IDC connectors. This versatile tool twists, loops and strips 10-26 AWG solid and 12-28 AWG stranded wires and cleanly shears 6-32 and 8-32 screws. The reinforced head reduces flex keeping stripping holes sharp. The design is optimized for ideal leverage when stripping and crimping.
Special Features
4 Crimpers in One Tool
Additional Information
crimping capacity
10-22 AWG Insulated and Non-insulated Terminals; B-Connectors; Scotchlok® IDC Connectors
Cutting Capacity
10-26 AWG Solid; 12-28 AWG Stranded
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1019
GTIN
00092644745072
UPC
092644745072
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi Tool
Packaging
Weight
5.4 oz (154 g)
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Stripping, Cutting and Crimping
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat