11049 - Wire Stripper/Cutter For 8-16 Awg Stranded Wire

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11049
Manufacturer
Klein Tools
Manufacturer's Part Number
11049
Description
Wire Stripper/Cutter For 8-16 Awg Stranded Wire
The Wire Stripper/Cutter Cuts, Strips, Loops, and Gauges 8 - 16 Awg Stranded Wire. Metric Sizes Are 6.0 - 1.0 MM2. The Bi-Layer Handle Provides Added Structure, Superior Palm-Fit and Comfort. Easy-to-Read Wire Gauge Markings On Both Sides For Stripping In Either Direction.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644110498 / 00092644110498
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
11049 - Large Image
 
11049 - Large Image
 
11049 - Large Image
 
11049 - Large Image
 
11049 - Large Image
 
11049 - Large Image
 
11049 - Large Image
 
11049 - Small Image
 
11049 - Large Image
 
11049 - Video
Attachments
 
 
11049 - Specification Sheet
Other Links
 
 
11049 - Other
360 Images
 
 
11049 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
6.25
Descriptions
Description
WIRE STRIPPER/CUTTER FOR 8-16 AWG STRANDED WIRE
Product Type
Wire Stripper/Cutter, 8-16 Awg
Features
The Wire Stripper/Cutter cuts, strips, loops, and gauges 8 - 16 AWG stranded wire. Metric sizes are 6.0 - 1.0 mm2. The bi-layer handle provides added structure, superior palm-fit and comfort. Easy-to-read wire gauge markings on both sides for stripping in either direction.
extra long description
KLEIN 11049 Wire Stripper/Cutter, 8
Long Description
The Wire Stripper/Cutter cuts, strips, loops, and gauges 8 - 16 AWG stranded wire. Metric sizes are 6.0 - 1.0 mm2. The bi-layer handle provides added structure, superior palm-fit and comfort. Easy-to-read wire gauge markings on both sides for stripping in either direction.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
11049
Brand
Klein Tools
GTIN
00092644110498
UPC
092644110498
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.3 oz (122 g)
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat