11055 - Solid and Stranded Copper Wire Stripper and Cutter

Klein Tools

  • $24.59 (Each)
  • $24.59 (Each)

  • $147.54 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11055
Manufacturer
Klein Tools
Manufacturer's Part Number
11055
Description
Solid and Stranded Copper Wire Stripper and Cutter
This Compact, Lightweight Wire Stripper and Cutter Cleanly Cuts Solid and Stranded Copper Wire. Strong-Gripping Serrated Nose For Easy Bending, Shaping, and Pulling Of Wire. Handles Are Double-Dipped For Comfortable Grip. Curved Handles Help Reach Into Confined Areas.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740572 / 00092644740572
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.59 (Each)
Standard Packaging
$147.54 (Per 6)
Resources
Images
 
 
11055 - Small Image
 
11055 - Large Image
 
11055 - Large Image
 
11055 - Large Image
 
11055 - Large Image
 
11055 - Large Image
 
11055 - Large Image
 
11055 - Large Image
 
11055 - Large Image
 
11055 - Large Image
 
11055 - Video
Other Links
 
 
11055 - Other
 
11055 - Other
 
11055 - Other
 
11055 - Other
360 Images
 
 
11055 - 360 Image
Attachments
 
 
11055 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Blue or Yellow
Dimensions and Weight
Overall Length
7-1/8 in;181.0 mm
Descriptions
Long Description
Wire Stripper and Cutter, Blue or Yellow Handle Color, Double Dipped for Comfort Grips Handle, Strong-Gripping Serrated Nose for Easy Bending, Shaping, and Pulling Of Wire, 7-1/8 in Overall Length, 0.34 lb
Product Type
Wire Stripper and Cutter
Features
This compact, lightweight wire stripper and cutter cleanly cuts solid and stranded copper wire. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Handles are double-dipped for comfortable grip. Curved handles help reach into confined areas.
Short Description
Wire Stripper and Cutter, 7-1/8 in
Special Features
Includes Klein-Kurve(TM) Core Features Plus;Double Dipped Comfort Grips;Handy Closure Lock for Convenient Storage;Screw Shearing Holes;Precision Ground Stripping Holes;Coil Spring Provides Fast Self-Opening Action;Wire Looping and Bending Holes;Strong Gripping Serrated Nose for Easy Bending, Shaping, and Pulling of Wire
extra long description
KLEIN 11055 Wire Stripper/Cutter
Description
SOLID AND STRANDED COPPER WIRE STRIPPER AND CUTTER
Additional Information
Handle Type
Double Dipped for Comfort Grips
Jaw Type
Strong-Gripping Serrated Nose for Easy Bending, Shaping, and Pulling Of Wire
package quantity
1 CT;6 Pk
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
11055
Brand
Klein Tools
GTIN
00092644740572
UPC
092644740572
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.34 lb;0.15 kg
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat