11055GLW - High-Visibility Klein-Kurve Wire Stripper / Cutter

Klein Tools

  • $34.55 (Each)
  • $34.55 (Each)

  • $207.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11055GLW
Manufacturer
Klein Tools
Manufacturer's Part Number
11055GLW
Description
High-Visibility Klein-Kurve Wire Stripper / Cutter
Klein Tools' High-Visibility Wire Stripper / Cutter Allows You to Find Your Tools In The Dark. The Glow-In-The-Dark Grips Can Stay Illuminated For Up to 30 Minutes. Plus, They Charge In Natural or Artificial Lighting. This Wire Stripper and Wire Cutter Tool Cuts, Strips, and Loops 10-18 Awg Solid and 12-20 Awg Stranded Wire.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740275 / 00092644740275
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.55 (Each)
Standard Packaging
$207.30 (Per 6)
Resources
Images
 
 
11055GLW - Small Image
 
11055GLW - Large Image
 
11055GLW - Large Image
 
11055GLW - Large Image
 
11055GLW - Large Image
 
11055GLW - Large Image
 
11055GLW - Video
360 Images
 
 
11055GLW - 360 Image
Attachments
 
 
11055GLW - Specification Sheet
Other Links
 
 
11055GLW - Other
 
11055GLW - Other
 
11055GLW - Other
 
11055GLW - Other
 
11055GLW - Other
 
11055GLW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Handle Color
Glow in the Dark
Dimensions and Weight
Overall Length
7.4
Descriptions
Product Type
Wire Stripper With Glow Grips
Features
Klein Tools' High-Visibility Wire Stripper / Cutter allows you to find your tools in the dark. The glow-in-the-dark grips can stay illuminated for up to 30 minutes. Plus, they charge in natural or artificial lighting. This Wire Stripper and Wire Cutter tool cuts, strips, and loops 10-18 AWG Solid and 12-20 AWG Stranded wire.
extra long description
KLEIN 11055GLW Wire Stripper with G
Long Description
Klein Tools' High-Visibility Wire Stripper / Cutter allows you to find your tools in the dark. The glow-in-the-dark grips can stay illuminated for up to 30 minutes. Plus, they charge in natural or artificial lighting. This Wire Stripper and Wire Cutter tool cuts, strips, and loops 10-18 AWG Solid and 12-20 AWG Stranded wire.
Special Features
Glow in the Dark Grips
Description
HIGH-VISIBILITY KLEIN-KURVE WIRE STRIPPER / CUTTER
Additional Information
Overall Height
0.65" (1.7 cm)
Overall Width
2.6" (6.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11055GLW
GTIN
00092644740275
UPC
092644740275
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High-Visibility
Packaging
Weight
5.4 oz (154 g)
Weight per each
0.375
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat