11057 - Klein-Kurve Wire Stripper and Cutter

Klein Tools

  • $31.85 (Each)
  • $31.85 (Each)

  • $95.55 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11057
Manufacturer
Klein Tools
Manufacturer's Part Number
11057
Description
Klein-Kurve Wire Stripper and Cutter
Klein'S Wire Stripper/Cutter Features A Coil Spring For Fast Self-Opening Action. The Strong-Gripping Serrated Nose Allows For Easy Bending, Shaping and Pulling Of Wire. The Wire Stripper/Cutter Has Precision-Ground Stripping Holes and Screw-Shearing Holes. For Use With 20-30 Awg Solid and 22-32 Stranded Wire.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740565 / 00092644740565
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.85 (Each)
Standard Packaging
$95.55 (Per 3)
Resources
Images
 
 
11057 - Small Image
 
11057 - Large Image
 
11057 - Large Image
 
11057 - Large Image
 
11057 - Large Image
 
11057 - Large Image
 
11057 - Large Image
 
11057 - Large Image
 
11057 - Large Image
 
11057 - Video
360 Images
 
 
11057 - 360 Image
Attachments
 
 
11057 - Specification Sheet
Other Links
 
 
11057 - Other
 
11057 - Other
 
11057 - Other
 
11057 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Blue/Red
Dimensions and Weight
Overall Length
7.5
Descriptions
Product Type
Wire Stripper and Cutter
Long Description
Klein's Wire Stripper/Cutter features a coil spring for fast self-opening action. The strong-gripping serrated nose allows for easy bending, shaping and pulling of wire. The Wire Stripper/Cutter has precision-ground stripping holes and screw-shearing holes. For use with 20-30 AWG Solid and 22-32 Stranded wire.
extra long description
KLEIN 11057 Wire Stripper and Cutte
Features
Klein's Wire Stripper/Cutter features a coil spring for fast self-opening action. The strong-gripping serrated nose allows for easy bending, shaping and pulling of wire. The Wire Stripper/Cutter has precision-ground stripping holes and screw-shearing holes. For use with 20-30 AWG Solid and 22-32 Stranded wire.
Description
KLEIN-KURVE WIRE STRIPPER AND CUTTER
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11057
GTIN
00092644740565
UPC
092644740565
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.1 oz (145 g)
Weight per each
0.32
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat