11063W - Katapult Wire Stripper/Cutter For Solid/Stranded W

Klein Tools

  • $35.31 (Each)
  • $35.31 (Each)

  • $105.93 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11063W
Manufacturer
Klein Tools
Manufacturer's Part Number
11063W
Description
Katapult Wire Stripper/Cutter For Solid/Stranded W
Wire Stripper/Cutter, Cast Alloy Material, Blue or Black Handle Color, 6-19/32 In Overall Length, 0.75 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644420016 / 00092644420016
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.31 (Each)
Standard Packaging
$105.93 (Per 3)
Resources
Images
 
 
11063W - Small Image
 
11063W - Large Image
 
11063W - Large Image
 
11063W - Video
Other Links
 
 
11063W - Other
 
11063W - Other
 
11063W - Other
 
11063W - Other
 
11063W - Other
 
11063W - Other
Attachments
 
 
11063W - Specification Sheet
360 Images
 
 
11063W - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Alloy
Material, Color, and Finish
Handle Color
Blue or Black
Dimensions and Weight
Overall Length
6-19/32 in;167.5 mm
Descriptions
Product Type
Wire Stripper/Cutter
Long Description
Wire Stripper/Cutter, Cast Alloy Material, Blue or Black Handle Color, 6-19/32 in Overall Length, 0.75 lb
Features
Klein Tools' popular Katapult(R) tool is now a stripper and cutter, too. Use the built-in cutting hole to cleanly cut 8-20 AWG solid and 10-22 AWG stranded wire, while the stripping head allows you to easily grip and strip just by squeezing the handle. Made of cast alloy with a heavy-duty Ecoat finish for corrosion resistance and durability.
Short Description
Wire Stripper/Cutter, 6-19/32 in
extra long description
KLEIN 11063W Katapult® Wire Strippe
Description
KATAPULT WIRE STRIPPER/CUTTER FOR SOLID/STRANDED W
Additional Information
package quantity
1 CT;3 PK
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11063W
GTIN
00092644420016
UPC
092644420016
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.75 lb;0.34 kg
Weight per each
0.75
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat