1200L - Aviation Snips, Left

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1200L
Manufacturer
Klein Tools
Manufacturer's Part Number
1200L
Description
Aviation Snips, Left
Cut and Trim Sheet Metal In Comfort With The Klein Tools Left Cutting Aviation Snips. Snip Blades Are Made Of Forged, Heat-Treated Steel For Superior Strength and Durability. The Spring-Action Lock Allows Opening Of Tool With One Handed Operation. Snips Are Color-Coded and Feature Comfortable Contoured Grips.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111519 - Tinners snips
UPC/GTIN
092644761522 / 00092644761522
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1200L - Small Image
 
1200L - Large Image
 
1200L - Large Image
 
1200L - Large Image
 
1200L - Video
360 Images
 
 
1200L - 360 Image
Attachments
 
 
1200L - Specification Sheet
Other Links
 
 
1200L - Other
 
1200L - Other
 
1200L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Contoured Plastic Over Hardened Steel
Blade Material
Forged Steel
Finish
Sand Blast with Oil Rub
Color Code
RED
Dimensions and Weight
Overall Length
10.063" (25.6 cm)
Descriptions
Long Description
Cut and trim sheet metal in comfort with the Klein Tools left cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.
Special Features
Spring-action Lock
Description
AVIATION SNIPS, LEFT
Product Type
Aviation Snips, Left
extra long description
KLEIN 1200L Aviation Snips, Left
Features
Cut and trim sheet metal in comfort with the Klein Tools left cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.
Additional Information
Overall Height
0.9" (2.2 cm)
Blade Length
1.5" (3.8 cm)
Cutting Length
1.5" (3.8 cm)
Cutting Capacity
18 gauge Steel and 22 gauge Stainless Steel
Handle Type
Plastic Contoured Grip
Overall Width
3.75" (9.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1200L
GTIN
00092644761522
UPC
092644761522
Taxonomies, Classifications, and Categories
Type
Aviation
Category Description
HAND TOOLS
Packaging
Weight
14.4 oz (408 g)
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
ASME B107.16M
Application
Cut and Trim Sheet Metal and Cut Wires
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat