1202S - Aviation Snips, Straight

Klein Tools

  • $20.91 (Each)
  • $20.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1202S
Manufacturer
Klein Tools
Manufacturer's Part Number
1202S
Description
Aviation Snips, Straight
Cut and Trim Sheet Metal In Comfort With The Klein Tools Straight Cutting Aviation Snips. Snip Blades Are Made Of Forged, Heat-Treated Steel For Superior Strength and Durability. The Spring-Action Lock Allows Opening Of Tool With One Handed Operation. Snips Are Color-Coded and Feature Comfortable Contoured Grips.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111519 - Tinners snips
UPC/GTIN
092644761546 / 00092644761546
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.91 (Each)
Resources
Images
 
 
1202S - Small Image
 
1202S - Large Image
 
1202S - Large Image
 
1202S - Large Image
 
1202S - Video
360 Images
 
 
1202S - 360 Image
Attachments
 
 
1202S - Specification Sheet
Other Links
 
 
1202S - Other
 
1202S - Other
 
1202S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Sand Blast with Oil Rub
Handle Material
Contoured Plastic Over Hardened Steel
Blade Material
Forged Steel
Color Code
YELLOW
Dimensions and Weight
Overall Length
10.063" (25.6 cm)
Descriptions
Description
AVIATION SNIPS, STRAIGHT
Product Type
Aviation Snips, Straight
extra long description
KLEIN 1202S Aviation Snips, Straigh
Features
Cut and trim sheet metal in comfort with the Klein Tools straight cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.
Long Description
Cut and trim sheet metal in comfort with the Klein Tools straight cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.
Special Features
Spring-action Lock
Additional Information
jaw thickness
0.53 (1.4 cm)Jaw Width1.031 (2.6 cm)
knife length
0.75 (1.9 cm)Nose TypeUniversalOverall Length8.61 (21.9 cm)
Overall Height
0.9" (2.2 cm)
Blade Length
1.5" (3.8 cm)
Cutting Length
1.5" (3.8 cm)
Cutting Capacity
18 gauge Steel and 22 gauge Stainless Steel
Overall Width
3.75" (9.1 cm)
Handle Type
Plastic Contoured Grip
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1202S
GTIN
00092644761546
UPC
092644761546
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Aviation
Packaging
Weight
14.4 oz (408 g)
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
ASME B107.16M
Application
Cut and Trim Sheet Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat