1218BI - Bi-Metal Blades, 18 Tpi, 12", 100-Pack

Klein Tools

  • $248.90 (Each)
  • $248.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1218BI
Manufacturer
Klein Tools
Manufacturer's Part Number
1218BI
Description
Bi-Metal Blades, 18 Tpi, 12", 100-Pack
Bi-Metal Blades, 18 Tpi, 12-Inch, 100-Pack
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
27112802 - Saw blades
UPC/GTIN
092644314124 / 00092644314124
Weight per unit
4.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.90 (Each)
Resources
Images
 
 
1218BI - Small Image
 
1218BI - Large Image
 
1218BI - Large Image
 
1218BI - Large Image
 
1218BI - Video
Attachments
 
 
1218BI - Specification Sheet
Other Links
 
 
1218BI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
12" (30.5 cm)
Descriptions
Long Description
Bi-Metal Blades, 18 TPI, 12-Inch, 100-Pack
Description
BI-METAL BLADES, 18 TPI, 12", 100-PACK
extra long description
KLEIN 1218BI Bi-Metal Blades, 100-p
Product Type
Bi-Metal Blades, 100-PK
Additional Information
package quantity
100
Teeth per Inch
18
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1218BI
GTIN
00092644314124
UPC
092644314124
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
4.5 lb (2.0 kg)
Weight per each
4.135
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat