1218BIP - Bi-Metal Blades, 18 Tpi, 12", 10-Pack

Klein Tools

  • $31.70 (Each)
  • $31.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1218BIP
Manufacturer
Klein Tools
Manufacturer's Part Number
1218BI-P
Description
Bi-Metal Blades, 18 Tpi, 12", 10-Pack
Bi-Metal Blades, 18 Tpi, 12-Inch, 10-Pack
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
092644314131 / 00092644314131
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.70 (Each)
Resources
Images
 
 
1218BIP - Small Image
 
1218BIP - Large Image
 
1218BIP - Large Image
 
1218BIP - Large Image
 
1218BIP - Large Image
 
1218BIP - Video
Attachments
 
 
1218BIP - Specification Sheet
Other Links
 
 
1218BIP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
12" (30.5 cm)
Descriptions
Product Type
Bi-Metal Blades, 10-PK
extra long description
KLEIN 1218BI-P Bi-Metal Blades, 10-
Long Description
Bi-Metal Blades, 18 TPI, 12-Inch, 10-Pack
Description
BI-METAL BLADES, 18 TPI, 12", 10-PACK
Additional Information
package quantity
10
Teeth per Inch
18
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1218BI-P
GTIN
00092644314131
UPC
092644314131
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
7.2 oz (204 g)
Weight per each
0.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat