1224BI - Bi-Metal Blades, 24 Tpi, 12", 100-Pack

Klein Tools

  • $269.97 (Each)
  • $269.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1224BI
Manufacturer
Klein Tools
Manufacturer's Part Number
1224BI
Description
Bi-Metal Blades, 24 Tpi, 12", 100-Pack
Klein Bi-Metal Hacksaw Blades Are 12-Inch Long With 24 Teeth Per Inch. The Special High-Speed Steel Teeth Fused to Regular Carbon-Steel Body Provide Superior Cutting and Longer Life. The Blades Withstand Greater Saw Tension For Less Blade Flexing.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
092644314186 / 00092644314186
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.97 (Each)
Resources
Other Links
 
 
1224BI - Other
Images
 
 
1224BI - Small Image
 
1224BI - Large Image
 
1224BI - Large Image
 
1224BI - Large Image
 
1224BI - Large Image
Attachments
 
 
1224BI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
12" (30.5 cm)
Descriptions
Product Type
12" Bi-Metal Blades, 100-PK
extra long description
KLEIN 1224BI 12" Bi-Metal Blades, 1
Features
Klein Bi-Metal Hacksaw Blades are 12-Inch long with 24 teeth per inch. The special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life. The blades withstand greater saw tension for less blade flexing.
Description
BI-METAL BLADES, 24 TPI, 12", 100-PACK
Long Description
Klein Bi-Metal Hacksaw Blades are 12-Inch long with 24 teeth per inch. The special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life. The blades withstand greater saw tension for less blade flexing.
Additional Information
package quantity
100
Teeth per Inch
24
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1224BI
GTIN
00092644314186
UPC
092644314186
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4.5 lb (2.0 kg)
Weight per each
4.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat