155011 - Pocket Knife 2-1/4" Steel Coping Blade

Klein Tools

  • $34.52 (Each)
  • $34.52 (Each)

  • $207.12 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
155011
Manufacturer
Klein Tools
Manufacturer's Part Number
1550-11
Description
Pocket Knife 2-1/4" Steel Coping Blade
Klein Tools' Pocket Knife, 2-1/4-Inch, Steel Coping Blade Is Every Professionals' Compact, Lightweight Cutting Solution. This Single Blade Pocket Knife Is Perfect For Skinning Small Wire and Cable. Its Blade Locks Open For Safety.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442117 / 00092644442117
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.52 (Each)
Standard Packaging
$207.12 (Per 6)
Resources
Other Links
 
 
155011 - Other
 
155011 - Other
Images
 
 
155011 - Large Image
 
155011 - Large Image
 
155011 - Large Image
 
155011 - Large Image
 
155011 - Large Image
 
155011 - Large Image
 
155011 - Video
Brochures
 
 
155011 - Brochure
Attachments
 
 
155011 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
CARBON STEEL
Handle Material
Plastic
Handle Color
Wood Grain
Dimensions and Weight
Overall Length
5.5" (14 cm)
Descriptions
Product Type
Pocket Knife 2-1/4" Coping Blade
extra long description
KLEIN 1550-11 Pocket Knife 2-1/4" C
Features
Klein Tools' Pocket Knife, 2-1/4-Inch, Steel Coping Blade is every professionals' compact, lightweight cutting solution. This single blade pocket knife is perfect for skinning small wire and cable. Its blade locks open for safety.
Description
POCKET KNIFE 2-1/4" STEEL COPING BLADE
Long Description
Klein Tools' Pocket Knife, 2-1/4-Inch, Steel Coping Blade is every professionals' compact, lightweight cutting solution. This single blade pocket knife is perfect for skinning small wire and cable. Its blade locks open for safety.
Special Features
Compact and Lightweight
Additional Information
media
Yes
Blade Length
2.25" (5.7 cm)
blade type
Coping
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1550-11
GTIN
00092644442117
UPC
092644442117
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Pocket Knife
Packaging
Weight
1.5 oz (43 g)
Weight per each
0.094
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Skinning Small Wire and Cable, General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat