15502 - 2 Blade Pocket Knife, Steel, 2-1/2" Blade

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15502
Manufacturer
Klein Tools
Manufacturer's Part Number
1550-2
Description
2 Blade Pocket Knife, Steel, 2-1/2" Blade
Klein'S Portable Pocket Knife Includes Standard Spearpoint and Screwdriver Tip Blades. The Sturdy Blades Are Made Of Carbon Steel. For Convenience, The Screwdriver Tip Blade Can Lock In The Open Position.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442025 / 00092644442025
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
15502 - Small Image
 
15502 - Large Image
 
15502 - Large Image
 
15502 - Large Image
 
15502 - Large Image
 
15502 - Large Image
 
15502 - Large Image
 
15502 - Video
Attachments
 
 
15502 - Specification Sheet
Other Links
 
 
15502 - Other
 
15502 - Other
Brochures
 
 
15502 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Handle Color
Blue
Blade Material
CARBON STEEL
Handle Material
Plastic with Faux Wood Grain
Dimensions and Weight
Overall Length
6.625" (16.8 cm)
Descriptions
Product Type
2 Blade Pocket Knife Steel 2-1/2"
Features
Klein's portable pocket knife includes standard spearpoint and screwdriver tip blades. The sturdy blades are made of carbon steel. For convenience, the screwdriver tip blade can lock in the open position.
Long Description
Klein's portable pocket knife includes standard spearpoint and screwdriver tip blades. The sturdy blades are made of carbon steel. For convenience, the screwdriver tip blade can lock in the open position.
Description
2 BLADE POCKET KNIFE, STEEL, 2-1/2" BLADE
extra long description
KLEIN 1550-2 2 Blade Pocket Knife S
Additional Information
Blade Length
2.5" (6.4 cm)
blade type
Standard Spearpoint, Screwdriver-Tip
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1550-2
GTIN
00092644442025
UPC
092644442025
Taxonomies, Classifications, and Categories
Type
Pocket Knife
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4.0 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat