15504 - Pocket Knife, Carbon Steel Hawkbill Slitting Blade

Klein Tools

  • $54.79 (Each)
  • $54.79 (Each)

  • $328.74 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15504
Manufacturer
Klein Tools
Manufacturer's Part Number
1550-4
Description
Pocket Knife, Carbon Steel Hawkbill Slitting Blade
Klein Tools' Pocket Knife With 2-5/8-Inch Carbon Steel Hawkbill Slitting Blade Has An Extra Large Curved Blade That Makes It Ideal For Heavy-Duty Line Work. It Features A Woodgrain Plastic Handle and A Blade That Locks Open.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442049 / 00092644442049
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.79 (Each)
Standard Packaging
$328.74 (Per 6)
Resources
Images
 
 
15504 - Small Image
 
15504 - Large Image
 
15504 - Large Image
 
15504 - Large Image
 
15504 - Large Image
 
15504 - Large Image
 
15504 - Large Image
 
15504 - Video
360 Images
 
 
15504 - 360 Image
Attachments
 
 
15504 - Specification Sheet
Brochures
 
 
15504 - Brochure
Other Links
 
 
15504 - Other
 
15504 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Wood Grain
Blade Material
CARBON STEEL
Dimensions and Weight
Overall Length
6.125" (15.6 cm)
Descriptions
Product Type
Pocket Knife Carbon Steel Hawkbill
Description
POCKET KNIFE, CARBON STEEL HAWKBILL SLITTING BLADE
extra long description
KLEIN 1550-4 Pocket Knife Carbon St
Features
Klein Tools' Pocket Knife with 2-5/8-Inch Carbon Steel Hawkbill Slitting Blade has an extra large curved blade that makes it ideal for heavy-duty line work. It features a woodgrain plastic handle and a blade that locks open.
Long Description
Klein Tools' Pocket Knife with 2-5/8-Inch Carbon Steel Hawkbill Slitting Blade has an extra large curved blade that makes it ideal for heavy-duty line work. It features a woodgrain plastic handle and a blade that locks open.
Additional Information
Blade Length
2.625" (6.7 cm)
blade type
Hawkbill
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1550-4
GTIN
00092644442049
UPC
092644442049
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Pocket Knife
Packaging
Weight
4.0 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Heavy-Duty Line Work
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat