15506 - 3 Blade Pocket Knife With Screwdriver

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15506
Manufacturer
Klein Tools
Manufacturer's Part Number
1550-6
Description
3 Blade Pocket Knife With Screwdriver
This Klein Tools Pocket Knife Has 3 Blades. With A 2-3/8-Inch Curved Sheepfoot Skinning Blade, A 2-1/2-Inch Spearpoint Blade and A Screwdriver Tip Blade That Can Lock Open, You'LL Want to Be Sure to Have This With You On The Jobsite. Blades Are Constructed From Durable Carbon Steel.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442063 / 00092644442063
Weight per unit
0.313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
15506 - Small Image
 
15506 - Large Image
 
15506 - Large Image
 
15506 - Large Image
 
15506 - Large Image
 
15506 - Large Image
 
15506 - Large Image
 
15506 - Video
Attachments
 
 
15506 - Specification Sheet
Other Links
 
 
15506 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Blade Material
CARBON STEEL
Handle Material
Plastic with Faux Wood Grain
Dimensions and Weight
Overall Length
6.5" (16.5 cm)
Descriptions
Product Type
3 Blade Pocket Knife W/Screwdriver
Features
This Klein Tools Pocket Knife has 3 blades. With a 2-3/8-Inch curved sheepfoot skinning blade, a 2-1/2-Inch spearpoint blade and a screwdriver tip blade that can lock open, you'll want to be sure to have this with you on the jobsite. Blades are constructed from durable carbon steel.
extra long description
KLEIN 1550-6 3 Blade Pocket Knife w
Description
3 BLADE POCKET KNIFE WITH SCREWDRIVER
Long Description
This Klein Tools Pocket Knife has 3 blades. With a 2-3/8-Inch curved sheepfoot skinning blade, a 2-1/2-Inch spearpoint blade and a screwdriver tip blade that can lock open, you'll want to be sure to have this with you on the jobsite. Blades are constructed from durable carbon steel.
Additional Information
Blade Length
2.375" (6 cm), 2.5" (6.4 cm)
blade type
Curved Sheepfoot, Standard Spearpoint
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1550-6
GTIN
00092644442063
UPC
092644442063
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.0 oz (142 g)
Weight per each
0.313
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat