15703 - Cable Skinning Hook Blade With Notch

Klein Tools

  • $28.96 (Each)
  • $28.96 (Each)

  • $173.76 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15703
Manufacturer
Klein Tools
Manufacturer's Part Number
15703
Description
Cable Skinning Hook Blade With Notch
This Klein Tools Cable Skinning Hook Blade With Notch Has A Comfortable Handle With Finger Grooves and Guard. The 3-Inch Steel Blade Is Able to Withstand Constant Scoring and Slitting Of Cable Jacket. It Has A Stainless Steel Ring On The Back Of The Handle Designed For Easy Storage.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644441202 / 00092644441202
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.96 (Each)
Standard Packaging
$173.76 (Per 6)
Resources
Images
 
 
15703 - Small Image
 
15703 - Large Image
 
15703 - Large Image
 
15703 - Large Image
 
15703 - Large Image
 
15703 - Video
360 Images
 
 
15703 - 360 Image
Attachments
 
 
15703 - Specification Sheet
Other Links
 
 
15703 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Black
Blade Material
Steel
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Description
CABLE SKINNING HOOK BLADE WITH NOTCH
Product Type
Cable Skinning Hook Blade W/Notch
extra long description
KLEIN 1570-3 Cable Skinning Hook Bl
Features
This Klein Tools cable skinning hook blade with notch has a comfortable handle with finger grooves and guard. The 3-Inch steel blade is able to withstand constant scoring and slitting of cable jacket. It has a stainless steel ring on the back of the handle designed for easy storage.
Long Description
This Klein Tools cable skinning hook blade with notch has a comfortable handle with finger grooves and guard. The 3-Inch steel blade is able to withstand constant scoring and slitting of cable jacket. It has a stainless steel ring on the back of the handle designed for easy storage.
Special Features
Hook Blade, Notch, and Ring
Additional Information
media
Yes
Blade Length
3" (7.6 cm)
Handle Length
5" (12.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
15703
GTIN
00092644441202
UPC
092644441202
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat