1571INS - Lineman'S Skinning Knife, Insulated

Klein Tools

  • $58.77 (Each)
  • $58.77 (Each)

  • $352.63 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1571INS
Manufacturer
Klein Tools
Manufacturer's Part Number
1571INS
Description
Lineman'S Skinning Knife, Insulated
The Exclusive Design Features Dual-Layer Insulation For Safety. The High-Dielectric White Inner Layer Is Bonded to The Tool While The Outer Orange Layer Is Flame Retardant and Serves As A Visual Warning If The Tool Has Been Compromised. The Insulated Handle Is Molded For Comfort and Also Features Marks On The Back to Help Measure The Stripping Length Of Wire. The Blade Is Made Of Stainless Steel For Durability and Corrosion Resistance.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644440298 / 00092644440298
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.77 (Each)
Carton
$58.77 (Each)
Standard Packaging
$352.63 (Per 6)
Resources
Images
 
 
1571INS - Small Image
 
1571INS - Large Image
 
1571INS - Large Image
 
1571INS - Large Image
 
1571INS - Video
Attachments
 
 
1571INS - Specification Sheet
Other Links
 
 
1571INS - Other
 
1571INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
1095 Steel
Handle Material
High-Dielectric Plastic
Handle Color
ORANGE
Dimensions and Weight
Overall Length
8.75" (22.2 cm)
Descriptions
Description
LINEMAN'S SKINNING KNIFE, INSULATED
Long Description
The exclusive design features dual-layer insulation for safety. The high-dielectric white inner layer is bonded to the tool while the outer orange layer is flame retardant and serves as a visual warning if the tool has been compromised. The insulated handle is molded for comfort and also features marks on the back to help measure the stripping length of wire. The blade is made of stainless steel for durability and corrosion resistance.
Special Features
Measuring Marks on Handle
Product Type
Lineman'S Skinning Knife, Insulated
Features
The exclusive design features dual-layer insulation for safety. The high-dielectric white inner layer is bonded to the tool while the outer orange layer is flame retardant and serves as a visual warning if the tool has been compromised. The insulated handle is molded for comfort and also features marks on the back to help measure the stripping length of wire. The blade is made of stainless steel for durability and corrosion resistance.
extra long description
KLEIN 1571INS Lineman's Skinning Kn
Additional Information
Blade Length
2.375" (6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1571INS
GTIN
00092644440298
UPC
092644440298
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ASTM F1505-10, IEC 60900:2012, CAN/ULc-60900-09, NFPA-70E, 2012 Ed. CSA Z462-08
Application
Cable Scoring and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat