19353 - Conduit Reamer Replacement Blade Kit

Klein Tools

  • $12.66 (Each)
  • $12.66 (Each)

  • $75.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
19353
Manufacturer
Klein Tools
Manufacturer's Part Number
19353
Description
Conduit Reamer Replacement Blade Kit
Conduit Replacement Blade Kit Comes With Two Blades. For Use With Klein Tools Cat. Nos. 85191 and 19352. Features A Lifetime Guarantee Of Quality and Reliability.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112837 - Hand reamer
UPC/GTIN
092644857034 / 00092644857034
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.66 (Each)
Standard Packaging
$75.96 (Per 6)
Resources
Images
 
 
19353 - Small Image
 
19353 - Large Image
 
19353 - Large Image
 
19353 - Large Image
 
19353 - Video
Attachments
 
 
19353 - Specification Sheet
Other Links
 
 
19353 - Other
 
19353 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.29" (3.3 cm)
Descriptions
Product Type
Conduit Reamer Blade Kit
Description
CONDUIT REAMER REPLACEMENT BLADE KIT
extra long description
KLEIN 19353 Conduit Reamer Blade Ki
Features
Conduit replacement blade kit comes with two blades. For use with Klein Tools Cat. Nos. 85191 and 19352. Features a lifetime guarantee of quality and reliability.
Long Description
Conduit replacement blade kit comes with two blades. For use with Klein Tools Cat. Nos. 85191 and 19352. Features a lifetime guarantee of quality and reliability.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
19353
GTIN
00092644857034
UPC
092644857034
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Conduit Reamer Replacement Blade Kit
Packaging
Weight
0.16 oz (4.5 g)
Weight per each
0.01
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Electrical Metallic Tubing (EMT)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat