2037EINS - Long Nose Side Cut Pliers, 7" Slim Insulated

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2037EINS
Manufacturer
Klein Tools
Manufacturer's Part Number
2037EINS
Description
Long Nose Side Cut Pliers, 7" Slim Insulated
Long Nose Side Cut Pliers, 7-Inch Slim Insulated
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644710490 / 00092644710490
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2037EINS - Small Image
 
2037EINS - Large Image
 
2037EINS - Large Image
 
2037EINS - Large Image
 
2037EINS - Large Image
 
2037EINS - Large Image
 
2037EINS - Video
Attachments
 
 
2037EINS - Specification Sheet
Other Links
 
 
2037EINS - Other
 
2037EINS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Orange/Gray
Dimensions and Weight
Overall Length
7.43" (18.9 cm)
Descriptions
Product Type
Long Nose Pliers, Slim Side Cut, 7"
extra long description
KLEIN 2037EINS Long Nose Pliers, Sl
Long Description
Long Nose Side Cut Pliers, 7-Inch Slim Insulated
Special Features
Flame Retardant and Impact Resistant Handle
Description
LONG NOSE SIDE CUT PLIERS, 7" SLIM INSULATED
Additional Information
Point Diameter
0.094" (0.24 cm)
jaw thickness
0.375" (1 cm)
knife length
0.572" (1.5 cm)
Jaw Width
0.688" (1.7 cm)
Jaw Length
2.42" (6.1 cm)
Handle Length
3.72" (9.4 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
2037EINS
GTIN
00092644710490
UPC
092644710490
Taxonomies, Classifications, and Categories
Type
Long Nose Side Cutting Pliers
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.44
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1506
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat