2038EINS - Long Nose Side Cutter Pliers, 8" Slim Insulated

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2038EINS
Manufacturer
Klein Tools
Manufacturer's Part Number
2038EINS
Description
Long Nose Side Cutter Pliers, 8" Slim Insulated
Long Nose Side Cutter Pliers, 8-In Slim Insulated
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644710476 / 00092644710476
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2038EINS - Small Image
 
2038EINS - Large Image
 
2038EINS - Large Image
 
2038EINS - Large Image
 
2038EINS - Large Image
 
2038EINS - Video
Attachments
 
 
2038EINS - Specification Sheet
Other Links
 
 
2038EINS - Other
 
2038EINS - Other
 
2038EINS - Other
360 Images
 
 
2038EINS - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Orange/Gray
Dimensions and Weight
Overall Length
8.77" (22.3 cm)
Descriptions
Description
LONG NOSE SIDE CUTTER PLIERS, 8" SLIM INSULATED
Product Type
Long Nose Pliers Slim Side Cut, Ins
extra long description
KLEIN 2038EINS Long Nose Pliers Sli
Long Description
Long Nose Side Cutter Pliers, 8-In Slim Insulated
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Point Diameter
0.125" (0.32 cm)
jaw thickness
0.5" (1.3 cm)
knife length
0.693" (1.8 cm)
Jaw Width
1.02" (2.6 cm)
Jaw Length
2.32" (5.9 cm)
Handle Length
4.67" (11.9 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
2038EINS
GTIN
00092644710476
UPC
092644710476
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1506
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat