21007 - Electrician'S Scissors, Nickel Plated

Klein Tools

  • $22.45 (Each)
  • $22.45 (Each)

  • $134.70 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21007
Manufacturer
Klein Tools
Manufacturer's Part Number
2100-7
Description
Electrician'S Scissors, Nickel Plated
Electrician'S Scissor, Strong;Tough Tempered Steel Blade Material, #19 to #23 Awg Cutting Capacity, Strong, Tough, Tempered Steel Handle Material, 5-1/4 In Overall Length, 3.2 Oz
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111535 - Wire scissors
UPC/GTIN
092644764028 / 00092644764028
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.45 (Each)
Standard Packaging
$134.70 (Per 6)
Resources
Images
 
 
21007 - Small Image
 
21007 - Large Image
 
21007 - Large Image
 
21007 - Large Image
 
21007 - Large Image
 
21007 - Large Image
 
21007 - Video
Other Links
 
 
21007 - Other
 
21007 - Other
 
21007 - Other
Specifications Sheets
 
 
21007 - Specification Sheet
Attachments
 
 
21007 - Specification Sheet
360 Images
 
 
21007 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Strong;Tough Tempered Steel
Handle Material
Strong, Tough, Tempered Steel
Handle Color
Silver
Dimensions and Weight
Overall Length
5-1/4 in;133.4 mm
Descriptions
Product Type
Electrician's Scissor
Long Description
Electrician's Scissor, Strong;Tough Tempered Steel Blade Material, #19 to #23 AWG Cutting Capacity, Strong, Tough, Tempered Steel Handle Material, 5-1/4 in Overall Length, 3.2 oz
Features
These Klein Tools Electrician's Scissors with stripping notches are made for telecom and electrical applications. They cut wire, cable and cordage including electrical communication 19 AWG and 23 AWG wire. The upper blade features wire stripping notches. The serrated lower blade allows for non-slip cutting action.
Short Description
Electrician's Scissor, 5-1/4 in, Tough Tempered Steel
Description
ELECTRICIAN'S SCISSORS, NICKEL PLATED
extra long description
KLEIN 2100-7 Electrician's Scissors
Special Features
Scraper, File, Stripping Notches, Serrated Blades
Additional Information
Cutting Capacity
#19 to #23 AWG
package quantity
1 CT;6 Pk
Made in USA
yes
Cutting Length
1.875" (4.8 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
2100-7
Brand
Klein Tools
GTIN
00092644764028
UPC
092644764028
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz;91 g
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed for Telecom and Electrical and Heavy-Duty Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat