21051B - Replacement Blades For Large Cable Strippers

Klein Tools

  • $18.21 (Each)
  • $18.21 (Each)

  • $72.84 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21051B
Manufacturer
Klein Tools
Manufacturer's Part Number
21051B
Description
Replacement Blades For Large Cable Strippers
These Replacement Blades For Klein'S Large Cable Strippers Safely Remove The Insulation On MTW, THHN and THWN-2 Cable Without Nicking The Wire. Simply Insert The Cable and Twist For Precise, Clean Cuts. Put Down The Utility Knife For A Safer, Easier and More Precise Cutting Tool.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
22101703 - Blades or tooth or other cutting edges
UPC/GTIN
092644742514 / 00092644742514
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.21 (Each)
Standard Packaging
$72.84 (Per 4)
Resources
Images
 
 
21051B - Small Image
 
21051B - Large Image
 
21051B - Large Image
 
21051B - Large Image
 
21051B - Large Image
 
21051B - Large Image
 
21051B - Large Image
 
21051B - Video
Other Links
 
 
21051B - Other
 
21051B - Other
Attachments
 
 
21051B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Powder Metal
Dimensions and Weight
Overall Length
4" (10.2 cm)
Descriptions
Description
REPLACEMENT BLADES FOR LARGE CABLE STRIPPERS
Product Type
Blades For Large Cable Strippers
Features
These replacement blades for Klein's Large Cable Strippers safely remove the insulation on MTW, THHN and THWN-2 cable without nicking the wire. Simply insert the cable and twist for precise, clean cuts. Put down the utility knife for a safer, easier and more precise cutting tool.
extra long description
KLEIN 21051B Blades for Large Cable
Long Description
These replacement blades for Klein's Large Cable Strippers safely remove the insulation on MTW, THHN and THWN-2 cable without nicking the wire. Simply insert the cable and twist for precise, clean cuts. Put down the utility knife for a safer, easier and more precise cutting tool.
Additional Information
media
Yes
for use with
Klein Tools Large Cable Strippers (Cat. Nos. 21050 and 21051)
Overall Height
0.172" (0.4 cm)
Overall Width
2" (5.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
21051B
GTIN
00092644742514
UPC
092644742514
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Blades
Packaging
Weight
0.02 oz (0.45 g)
Weight per each
0.1
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Large Cable Stripping
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat